Buy more than* S$200* and get FREE SHIPPING

Forging KT Wire Clip

5.00 (2)
Caution
Serious accident may occur if due to slipping or diminished holding power because of wrong installing method or fastening torque isn't suitable.
Purpose
Parts used for end treatment of wire, etc.
Material
Forging
Application
Parts used for end treatment of wire, etc.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions C (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Nominal Designation Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions C (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Nominal Designation Screw Diameter Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 36 Dobumekki 31 20 8 M8 19 40 80 1PC 1 D08 08196377 4.99 SGD
In stock
14 30 Dip coating 24.5 20 6 M6 16 35 47 1PC 1 D06 06563435 3.99 SGD
In stock
22 41 Dove coating 29 24 9 M10 19 46 112 1PC 1 D09 06563444 4.99 SGD
In stock
26 51 Dip coating 39 35 12 M12 27 60 220 1PC 1 D12 06563453 6.99 SGD
In stock
32 60 Dove coating 48 45 16 M14 35 75 380 1PC 1 D16 06563462 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
With the wire construction of the ball net.
5
From Japan
On 2018-03-06 22:18:02
Because it is forged, there is a sense of security that bites into the wire.
This review is about item#6563444.
Wire clip
5
From Japan
On 2017-10-15 22:21:23
I think cost performance is very good. The feeling of use is also good. I would like to purchase it next time.
This review is about item#6563453.

Related Products