Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Shackle

5.00 (2)
Nominal Diameter d1
6
Nominal Diameter d
6
Mouth Width B (mm)
12
Head Diameter D (phi mm)
11
Working Load (kN [tf])
1.176/0.12
Surface Processing
Uni-chrome plated
Length L(mm)
25
Weight (kg)
0.023
Material
Uni-chrome plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U006 06707434 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of chain
5
From Japan
On 2016-02-26 16:23:09
There is somewhat wobbling of the screw part, but there is no problem.
This review is about item#06707434.
Attachment of a ventilator hanging with a chain.
5
From Japan
On 2015-07-06 14:38:36
It can be used normally. You can save the trouble of going to buy.
This review is about item#06707434.

Related Products