Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Working Load (t) Weight (kg) Finishing Material Dimensions d3 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (t) Weight (kg) Finishing Material Dimensions d3 (mm) Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 0.85 Special alloy steel 16 45 38 16 130 16 1PC 1 TSL-2.5t 07660387 40.12 SGD
Shipped after 2017-03-27
4 1.50 Special alloy steels 19 50 45 19 160 19 1PC 1 TSL-4tx160 07660396 50.90 SGD
Shipped after 2017-03-27
4 1.62 Special alloy steels 19 50 45 19 200 19 1PC 1 TSL-4tx200 07660405 63.18 SGD
Shipped after 2017-03-27
6 2.10 Special alloy steels 22 50 54 22 170 22 1PC 1 TSL-6tx170 07660414 64.03 SGD
Shipped after 2017-03-27
6 2.60 Special alloy steel 22 50 54 22 250 22 1PC 1 TSL-6tx250 07660423 80.66 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
On top of the 400H shaped steel, 350 drainage pipe, used in the L-17m weight 4.5t water pipe Bridge 2 ceiling.
5
From Japan
On 2017-01-20 22:53:15
At 35t hanging Rough Terrain Crane, lifting the beginning, but was lifted in the hook of a child, working radius is too far to move the machine, that has been moved by lifting the parent hook, was a worry, shackle strength thereof include, was relieved strong enough. It was good to use a standard product.
This review is about item#7660387.
Machinery and equipment installation
5
From Japan
On 2016-12-22 22:59:07
But lightweight high strength, very convenient to use when drawing the load hanging using a plurality of chain block.
This review is about item#7660387.
Retaining member installation work at the time
5
From Japan
On 2016-11-24 17:23:30
I was able to set up a powerful length shackle two used to heavy good balance safely.
This review is about item#7660387.
Prefabricated hanging bracket
4
From Japan
On 2014-06-04 13:13:50
We wanted things a little more narrow.
This review is about item#07660387.
Slinging
5
From Japan
On 2014-02-28 14:09:31
Use to 2t position of the ball bet There was no problem at all to use.
This review is about item#07660387.
Air compressor small transportation work
3
From Japan
On 2013-07-11 13:51:04
It is troublesome split pin stab at the nut mounting. This time compressor, has a one to one to perform frequently the small transport of the generator installed and used in private.
This review is about item#07660387.
Crane operation
4
From Japan
On 2013-02-15 16:11:01
The accuracy of the product will think that is very high. Painting was to weak because ☆ one minus. Otherwise, I think that it is a good product.
This review is about item#07660387.
The joint of the suspended load and sling
3
From Japan
On 2008-11-04 10:03:37
It is very handy
This review is about item#07660387.

Related Products