Buy more than* S$200* and get FREE SHIPPING

MINIATURE INNER R-CUTTER, NCR-2

Tip diameter D(mm)
1.5
R Tolerance (mm)
+/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Shank Diameter d (phi mm) Helix Angle Dimension r (mm) Overall Length L (mm) Material Outside Diameter d1 (mm) Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Shank Diameter d (phi mm) Helix Angle Dimension r (mm) Overall Length L (mm) Material Outside Diameter d1 (mm) Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 0.5 45 Ultra-fine cemented carbide 2.7 9 1PC 1 NCR-2 0.5R 06579325 69.99 SGD
N/A
4 4 0.75 45 Ultra-fine cemented carbide 3.2 9 1PC 1 NCR-2 0.75R 06579334 69.99 SGD
Shipped after 2018-01-26
4 4 1.25 45 Ultra-fine cemented carbide 4.2 - 1PC 1 NCR-2 1.25R 06579352 69.99 SGD
Shipped after 2018-01-26
4 6 1.5 45 Ultra-fine cemented carbide 4.7 9 1PC 1 NCR-2 1.5R 06579361 98.99 SGD
Shipped after 2018-01-26
6 6 2.5 50 Ultra-fine cemented carbide 6.7 - 1PC 1 NCR-2 2.5R 06579395 119.99 SGD
Shipped after 2018-01-26
6 8 3 50 Ultra-fine cemented carbide 7.7 9 1PC 1 NCR-2 3R 06579404 159.99 SGD
Shipped after 2018-01-26
4 6 2 45 Ultra-fine cemented carbide 5.7 9 1PC 1 NCR-2 2R 06579386 109.99 SGD
Shipped after 2018-01-26
4 6 0degree 1.75 45 Ultrafine particle cemented carbide 5.2 9 1PC 1 NCR-2 1.75R 06579377 95.99 SGD
In stock
4 4 0degree 1 45 Ultrafine particle cemented carbide 3.7 9 1PC 1 NCR-2 1R 06579343 67.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products