Buy more than* S$200* and get FREE SHIPPING

Infinite coating, inner R-cutter, MIR200

Helix Angle (Degree)
0
R Tolerance (mm)
+/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Outside Diameter d1 (mm) Tip diameter D(mm) Possible Processing Hardness Neck Angle Gamma (Degree) Shank Diameter d (phi mm) Dimension r (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter d1 (mm) Tip diameter D(mm) Possible Processing Hardness Neck Angle Gamma (Degree) Shank Diameter d (phi mm) Dimension r (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6 1.5 Workable till to 55HRC 45 8 3 55 Hypersonic fine cemented carbide 1PC 1 MIR200 3R 06579273 95.99 SGD
In stock
5.6 1.5 - Processing up to 55HRC - 4 2 45 Hyper-fine cemented carbide 1PC 1 MIR200 2R 06579255 82.99 SGD
In stock
2.9 0.8 Can process up to 55HRC 12 4 1 45 Ultra fine grain cemented carbide 1PC 1 MIR200 1R 06579212 82.99 SGD
In stock
12.1 2 CAN PROCESS UP TO 55HRC - 12 5 65 Ultra fine grain cemented carbide 1PC 1 MIR200 5R 06579316 119.99 SGD
In stock
ADD TO CART

Related Products