Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Casters for Heavy Loads

4.67 (3)
...see all>
Product Options
ADD TO CART
Type Material (Wheel) Allowable Load (kg) Wheel Diameter D (phi mm) Brake Eccentricity E (mm) Shape Shaft Diameter A (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (Wheel) Allowable Load (kg) Wheel Diameter D (phi mm) Brake Eccentricity E (mm) Shape Shaft Diameter A (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heavy load Urethane wheels (bearing input) 200 65 None 30 - 12 10.5 90x90 71x71 92 38 1PC 1 HJ-65UB 06581294 43.99 SGD
In stock
Heavy duty Urethane wheel (with bearings) 120 50 nothing 25 Universal car 10 6.5 65x65 50x50 72 28 1PC 1 HJ-50UB 06581233 21.99 SGD
In stock
Heavy duty Urethane wheel (with bearings) 250 75 Without 32 Universal car 12 10.5 90x90 71x71 105 38 1PC 1 HJ-75UB 06581355 45.99 SGD
In stock
Heavy duty Urethane wheel (with bearings) 300 100 Without 35 Universal car 12 11 108x108 80x80 144 50 1PC 1 HJ-100UB 06581416 64.99 SGD
In stock
Heavy duty Urethane wheel (with bearings) 500 130 nothing 40 Universal car 20 11 108 x 108 80 x 80 177 50 1PC 1 HJ-130UB 06581477 96.99 SGD
In stock
Heavy duty Urethane wheel (with bearings) 550 150 Without 45 Universal car 20 11 120x120 90x90 198 50 1PC 1 HJ-150UB 06581531 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when moving machine
5
From Japan
On 2017-04-18 16:36:14
It was heavy at the time of moving, it would have been better to make the wheel diameter a little more.
This review is about item#6581294.
Used for exhibition trolleys "
5
From Japan
On 2016-10-20 05:22:19
The price was cheap, the quality was also good, it was a very satisfactory product when using.
This review is about item#06581233.
It is used by attaching it to a steel slope
4
From Japan
On 2013-08-28 18:01:36
If there are obstacles such as bumps, it will not be able to proceed, so it's a bit of a feeling of use.
This review is about item#06581531.

Related Products