Buy more than* S$200* and get FREE SHIPPING

Sticker Camera, Large

4.67 (6)
Purpose
For outdoor use
Dimensions (Vetical x Horizontal) (mm)
About 90 x About 200
Weight (g)
12
Character Contents
CCTV camera surveillance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AST-S05 07095837 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Attached to home entrance
4
From Japan
On 2017-10-17 19:35:36
I like it very much with its large size and visually impressive design.
This review is about item#7095837.
It is a sticker type and it is easy to stretch.
5
From Japan
On 2017-07-25 15:30:52
I stuck it in the entrance, EV. It is a reflection type and the picture of the camera is large and conspicuous, so I expect it to be effective.
This review is about item#7095837.
Since the security camera is small, in order to emphasize that there is a camera
5
From Japan
On 2016-04-14 18:15:51
It is good because it stands out. Weather resistance is also half a year, but there is no problem.
This review is about item#07095837.
For crime prevention
5
From Japan
On 2016-03-08 20:14:34
Even compared with other products, I think that design and color are very conspicuous.
This review is about item#07095837.
Exchange with old sticker
4
From Japan
On 2015-03-28 16:52:32
Being prominent is good but weather resistance is unknown
This review is about item#07095837.
Prevention of tampering in front of home
5
From Japan
On 2014-10-07 09:50:12
I think that it is effective when used in combination with a security camera or a dummy camera because it is easy to see big.
This review is about item#07095837.

Related Products