Buy more than* S$200* and get FREE SHIPPING

Keep Out Sticker

2.00 (2)
Dimensions (phi mm)
90
Weight (g)
10
Character Contents
No Entry To Unauthorized Persons
Thickness (mm)
0.1
Application
For indoor use.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AST-N01 07095846 2.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
It was used on site
3
From Japan
On 2016-10-07 05:19:26
It was good and a little more there is a kind of size.
This review is about item#07095846.
In the workplace entrance
1
From Japan
On 2014-08-27 15:08:51
Although it has a strong Taiko ink employed in the strong PP coating adopted direct sunlight to scratch I was missing color in about a month. If it also three months, is going to be pure white.
This review is about item#07095846.

Related Products