Buy more than* S$200* and get FREE SHIPPING

Hi Touch Moon Duster N-Ex

5.00 (5)
Material (handle)
Aluminum pipe
Head Length (mm)
600
Head Diameter (phi mm)
180
Material (Trim)
P.P, GRIP PE (ANTIBACTERIAL)
Weight (g)
About 360
Overall Length (mm)
About 1450-2000
TRUSCO Part Number
303-6871
Specification
Telescopic type PVC-free
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FU401-000N-MB 06748935 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When cleaning stores
5
From Japan
On 2017-05-05 21:42:38
It stretches out to the place where the hand does not enter and enters it, it will be saved because it removes the garbage securely. The cleaning staff was delighted.
This review is about item#6748935.
We will use it for the corridor wall of the condominium shared section, for cleaning the fluorescent lamp.
5
From Japan
On 2017-04-08 22:42:18
Earlier person in charge was cleaning above with mop for floor wiping. Then it hurt the wall paint · There was a problem such as the back of the ceiling fluorescent lamp not being dirty. Your company 's products are enough to solve it. We plan to purchase further as a management association. In addition, when things like cloth bag were put on the tip part, I thought that it could cope with stewy dirt. I know that there is a sponge, but I think that it is not too effective on the back of the fluorescent lamp. I would like to consider as an additional part of this product. I am an experienced person of IE, an apartment manager, a cleaning worker.
This review is about item#6748935.
Dust
5
From Japan
On 2016-04-07 10:42:33
Dust in places out of reach, because there is a length, it can be done comfortably.
This review is about item#06748935.
Sickroom cleaning (curtain rail / around under bed wiring)
5
From Japan
On 2015-11-16 11:20:41
The hospital room is useful because it can not stand dust.
This review is about item#06748935.
Cleaning in the office
5
From Japan
On 2013-11-19 14:04:14
Dusters arrive to the unreachable part as well, and the place which was done only by the extensive cleaning can be carried out by daily cleaning.
This review is about item#06748935.

Related Products