Buy more than* S$200* and get FREE SHIPPING

Report Cover Folder

Hole Intervals (mm)
88.9
Filing Thickness (mm)
T4 to 11xY15
Across Back (mm)
18
Storage Number of Sheets
100
Height (mm)
290
Color
Blue
Width (mm)
396
Material
Color paperboard waste paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EF-551ENB 05244793 3.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products