Buy more than* S$200* and get FREE SHIPPING

Flat File V, Plastic Binding Jig

Green Purchasing Law
Compatible
Hole Intervals (mm)
80
Filing Thickness (mm)
15
Number of Holes
2 holes
Across Back (mm)
18
Storage Number of Sheets
150
Height (mm)
307
Size
A4 vertical
Width (mm)
231
Material
cover and color board / recycled pulp, closing tool presser-foot board and a slide top / recycled PS
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 fu-V10B 06790734 1.47 SGD
In stock
Green 1PC 1 fu-V10G 06790743 1.47 SGD
In stock
Pink 1PC 1 fu-V10P 06790752 1.60 SGD
In stock
Purple 1PC 1 Fu-V10V 06790761 1.47 SGD
In stock
Yellow 1PC 1 fu-V10Y 06790777 1.47 SGD
In stock
ADD TO CART

Related Products