Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder

5.00 (1)
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Size
A4 portrait
Color
Blue
Width (mm)
262
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 60 400 Color index 1 set 1PC 1 1671 05245651 21.99 SGD
Shipped after 2018-06-27
50 70 500 Color index set 1PC 1 1672 05245667 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File
5
From Japan
On 2015-09-10 15:17:10
With manufacturers goods, no problem in quality. If you buy on 10% discount day, you can buy it cheaper than other sites so we will continue to use it.
This review is about item#05245667.

Related Products