Buy more than* S$200* and get FREE SHIPPING

The blaid for jigsaws

4.67 (6)
...see all
Product Options
ADD TO CART
Blade Thickness (mm) Stainless Plate Cutting Capacity (mm) Overall Length (mm) TRUSCO Part Number Cutting Capacity (mm) Aluminum Non-Metallic Cutting Capacity (mm) Vinyl Chloride Acrylic PlyWood Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel Cutting Capacity Number of Threads per inch Main Cutting Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Stainless Plate Cutting Capacity (mm) Overall Length (mm) TRUSCO Part Number Cutting Capacity (mm) Aluminum Non-Metallic Cutting Capacity (mm) Vinyl Chloride Acrylic PlyWood Cutting Capacity (mm) Cutting Capacity (mm) Mild Steel Cutting Capacity Number of Threads per inch Main Cutting Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - 70 - - - - - (Veneer) 2-30 25 Wood 1Bag(5PC) 1 No.3 06339864 7.34 SGD
In stock
1.5 - 185 - - - 135 following - - 6 Wood 1Bag(3PC) 1 No.1 (Super Long) 45113467 34.48 SGD
Shipped after 2017-07-04
0.9 - 77 - - 10 or less 20 or less - - 20 Wood 1Bag(5PC) 1 No.12 06610317 9.38 SGD
Shipped after 2017-07-05
1.5 - 105 - - 5 to 30 5 to 65 - - 6 Wood 1Bag(5PC) 1 No.21 (for the finish) 06610344 13.84 SGD
In stock
1.2 - 82 - - 3 or less 2 to 40 - - 12 Wood 1Bag(5PC) 1 No.1 (for the finish) 06610371 19.06 SGD
In stock
1.5 - 105 - - 3 to 20 3 to 40 - - 10 Wood 1Bag(5PC) 1 No.22 (for the finish) 06610353 13.84 SGD
In stock
1 1.5 to 2.5 92 - 5 or less 5 to 15 - 2 to 5 - 21 Stainless 1Bag(5PC) 1 No.51 77521586 30.60 SGD
In stock
1.5 - 160 - - - 105 or less - - 6 Wood 1Bag(3PC) 1 No.1 (Long) 45527386 30.60 SGD
In stock
1 - 105 - - - 20 to 65 - - 9 Wood 1Bag(5PC) 1 No.31 06610301 9.51 SGD
In stock
1 - 88 - - - 20 - 60 - - 9 Wood 1Bag(5PC) 1 No.1 06610274 7.34 SGD
In stock
1 - 83 - - - - - - 12 Wood 1Bag(5PC) 1 No.2 06339855 7.40 SGD
In stock
5 - 83 - - - - - (bi acrylic salts) 3-30 13 Synthetic resin 1Bag(5PC) 1 No.4 06339873 7.40 SGD
In stock
1 - 70 - 3 - 12 - - 3 - 6 - 8 Iron material 1Bag(5PC) 1 No.5 06610387 12.12 SGD
In stock
0.9 1.5 - 2.5 77 - 2 - 4 - - 1.7 - 3.0 - 25 Iron material 1Bag(5PC) 1 No.5A (fodder blade) 11071435 21.69 SGD
In stock
1 - 70 - - - - Under 3 - 25 Iron material 1Bag(5PC) 1 No.6 06339882 12.12 SGD
In stock
0.64 1.5 or less 77 - 2 or less - - 1.6 or less - 32 Iron material 1Bag(5PC) 1 No.6A (fodder blade) 11071444 21.69 SGD
In stock
1.2 - 105 - - 5 - 30 5 - 65 - - 8 Wood 1Bag(5PC) 1 No.11 06610292 6.97 SGD
In stock
0.9 - 77 - 3 - 12 5 - 20 - 3 - 6 - 8 Iron material 1Bag(5PC) 1 No.15 06610396 12.54 SGD
In stock
0.9 - 77 377-9050 Under 3 below 5 - Under 3 - 25 Iron material 1Bag(5PC) 1 No.16 06610405 12.54 SGD
In stock
1.5 - 116 - - - 10 - 65 - - 8 Wood 1Bag(5PC) 1 no.41(for Finishing ) 06610362 17.52 SGD
In stock
0.93 1.5 - 3.2 83 377-9076 3 - 12 5 - 20 - 3 - 6 - 18 Stainless steel 1Bag(5PC) 1 No.95 07190434 24.92 SGD
In stock
0.64 0.5 - 1.5 83 - Under 3 less than 5 - Under 3 - 32 Stainless steel 1Bag(5PC) 1 No.96 07190443 -
Discontinued
[x]
1 1.5 - 2.5 77 - Under 5 5 - 15 - 2 - 5 - 21 Stainless steel 1Bag(5PC) 1 No.97 06610441 -
Discontinued
[x]
1 - 77 - - - - 2 or less - 25 Iron material 1Bag(5PC) 1 Curve-linear end 11071453 19.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-06-07 17:28:06
I have not used it yet so I can not say anything, but I think that I have seen it a lot.
This review is about item#6610292.
SUS disconnection
5
From Japan
On 2017-02-09 15:51:02
I can not compare because I have only used this, but it will expire well. By the way I cut 1.5 ~ 2 mm stainless steel.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
It was Bosch only until now but Hitachi is also nice. I have not lost.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
I am thinking that it is a consumable item, but if the sharpness continues a bit more ...
This review is about item#06339873.
For interior decoration
5
From Japan
On 2014-08-31 14:32:01
Although I am an amateur, I am using it somehow. The price is also very good.
This review is about item#06610274.
Used for processing PVC board.
5
From Japan
On 2012-07-25 16:09:42
Because it is genuine parts, I use it with confidence.
This review is about item#06339882.

Related Products