Buy more than* S$200* and get FREE SHIPPING

Portable Handsaw Blade

4.75 (4)
Number of Threads per inch
18
Compatible Body
Portable handsaw (2106, 2107F)
...see all
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bi-metal 1Box(3PC) 1 A-41610 07553646 125.19 SGD
In stock
SK 1Box(5Sheet) 1 A-41589 07553971 63.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2016-11-12 22:39:23
Blade was purchased will be broken on the road. Size, number of peaks also was saved in the batch.
This review is about item#7553646.
Cutting of steel
5
From Japan
On 2016-11-10 18:41:08
Blade was purchased will be broken on the road. Size, number of peaks also was saved in the batch.
This review is about item#7553646.
We come in handy to 100 square pole cut.
4
From Japan
On 2016-06-17 08:31:32
I think that it is goods that can be used with confidence.
This review is about item#07553971.
Material cutting
5
From Japan
On 2016-06-09 17:54:27
no problem
This review is about item#07553971.

Related Products