Buy more than* S$200* and get FREE SHIPPING

Suction Hose

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screw Diameter
3/4 inches
Inner Diameter (phi mm)
15
Length (m)
3
Compatible
K2.360, K2.99M, K3.150, K3.200, K3.490, K4.00, K5.600, K5.680
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4.440-238.0 06715362 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to clean the pool side.
5
From Japan
On 2013-11-15 23:27:57
I use it while pumping up pool water.
This review is about item#06715362.

Related Products