Buy more than* S$200* and get FREE SHIPPING

Pipe Cleaning Hose

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
15
Weight (g)
1300
Compatible Body
G4.10M, G7.10M, K2.010, K2.020, K2.021, K2.030, K2.250, K2.360, K2.99M (50/60Hz), K3.150, K3.200 (50 / 60Hz), K3.490 (50/60Hz), K4.00 (50/60Hz), K5.600 (50/60Hz), K5.680 (50/60Hz)
Description 2
It is a hose pipe cleaning for 200mm - inner diameter 40mm. It travels along the water pipe by high-pressure water injection to reverse through the hole in the tip of the nozzle of the hose, then wash.  90 degree within the bending angle, available up to two
Compatible
K2 K3 K4 K5 K6 Series
Specification
Fit: K2, K3, K4, K5, K6 Series
Accessories
With nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2.637-767.0 06604631 231.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of drainage pipe
4
From Japan
On 2016-11-17 16:28:32
There was no perfect for the main pipe.
This review is about item#6604631.
Cleaning of sewer
3
From Japan
On 2014-07-04 14:57:03
Water pressure from the body than I thought did not go already entered from low because either pipe near the entrance. The following are going to try crowded press a little, not injection from the nozzle even in the mist like the feeling that water is striking.
This review is about item#06604631.
Cleaning of drainage pipe
5
From Japan
On 2013-05-22 15:54:19
I was wanted dish. Karcher product of accessories is a little high for you, but the quality is Good ...! is. (For K4.00) high pressure extension hose 10m I also wanted, but was not able to look for.
This review is about item#06604622.

Related Products