Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type

Lamp Total Luminous Flux (lm)
1230
Iron Plate Thickness (mm)
main unit: 0.35 Reflection sheet: 0.36
Recommended Lamp
FL20SS ? W18/18 FL20S ? W
Power Factor
Low power factor
Start Up Type
GM
Power (V)
100
Cycle(Hz)
50
Color
main unit: white Reflector shade: white
Weight (kg)
1.1
Material
Body: steel sheet (high reflective white powder coating) Reflector shade: steel sheet (high reflective white powder coating)
Accessories
1 light 20 form white fluorescent lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA21221ZGM 07328562 -
[x]
ADD TO CART

Related Products