Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type

Lamp Total Luminous Flux (lm)
1230
Iron Plate Thickness (mm)
main unit: 0.3 Reflecting sheet: 0.3
Recommended Lamp
FL20S ? W ? FL20SS ? W/18
Power Factor
Low power factor
Start Up Type
GM
Power (V)
100
Cycle(Hz)
60
Color
main unit: white reflecting: white
Weight (kg)
0.7
Material
main unit: steel reflecting: steel
Accessories
1 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA21021ZGM 07328544 -
Discontinued
[x]
ADD TO CART

Related Products