Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x1 Glow Type

Lamp Total Luminous Flux (lm)
1230
Recommended Lamp
FL20SS ? W18/18 FL20S ? W
Power (V)
100
Cycle(Hz)
60
Color
main unit: white reflecting: white
Material
Body: steel sheet (high reflective white powder coating) Reflector shade: steel sheet (high reflective white powder coating)
Accessories
1 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Iron Plate Thickness (mm) Power Factor Start Up Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron Plate Thickness (mm) Power Factor Start Up Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
main unit: 0.35 Reflecting sheet: 0.35 High power percentage GH 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FA21232FGH 07328596 -
Discontinued
[x]
main unit: 0.35 Reflecting sheet: 0.36 Low power factor GM 1.1   1PC 1 FA21221ZGM 07328571 -
Discontinued
[x]
ADD TO CART

Related Products