Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tolerance of Outside Diameter (mm) Inside Diameter d (phi mm) Length of 1 Roll (m) Nominal Designation Outside Diameter D (phi mm) Color Weight (kg) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance of Outside Diameter (mm) Inside Diameter d (phi mm) Length of 1 Roll (m) Nominal Designation Outside Diameter D (phi mm) Color Weight (kg) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.3 16 (reference value) 50 - 23.0 LightBrown About4.2 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM316SRF 38252286 119.99 SGD
Shipped after 2018-01-26
+/-0.3 16 (reference value) 50 - 23.0 Blue About4.2 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM316SRL 38252277 129.99 SGD
Shipped after 2018-01-26
+/-0.5 22 (reference value) 50 22 30.5 Chocolate About6.0 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM322SRA 38252295 179.99 SGD
Shipped after 2018-01-26
+/-0.5 22 (reference value) 50 22 30.5 LightBrown About6.0 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM322SRF 38252313 179.99 SGD
Shipped after 2018-01-26
+/-0.3 14 (reference value) 50 - 21.5 Cream Gray About3.6 Self extinguishing, PFS   1PC 1 DM314SRN 38252252 74.99 SGD
In stock
+/-0.3 14 (reference value) 50 - 21.5 Warm Gray About3.6 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM314SRH 38252243 74.99 SGD
Shipped after 2018-01-26
+/-0.5 22 (reference value) 50 22 30.5 Blue About6.0 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM322SRL 38252304 179.99 SGD
Shipped after 2018-01-26
+/-0.5 28 (reference value) 30 28 36.5 Chocolate About4.8 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM328SRA 38252322 159.99 SGD
Shipped after 2018-01-26
+/-0.5 28 (reference value) 30 28 36.5 Blue About4.8 Self extinguishing, PFS *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM328SRL 38252331 149.99 SGD
Shipped after 2018-01-26
+/-0.3 16 (reference value) 50 - 23.0 Chocolate About4.2 Self extinguishing, PFS   1PC 1 DM316SRA 38252261 119.99 SGD
In stock
+/-0.5 28 (reference value) 30 28 36.5 Warm Gray About 4.8 -   1Roll 1 DM328SRH 08729901 159.99 SGD
In stock
+/-0.5 28 (reference value) 30 28 36.5 Cream Gray About 4.8 -   1Roll 1 DM328SRN 08729917 149.99 SGD
In stock
+/-0.5 36 (reference value) 30 36 45.5 Cream Gray About 6.5 -   1Roll 1 DM336SRN 08729926 -
Discontinued
[x]
+/-0.5 22 (reference value) 50 22 30.5 Cream Gray About 6.0 -   1Roll 1 DM322SRN 07274181 179.99 SGD
In stock
+/-0.5 22 (reference value) 50 22 30.5 Warm Gray About 6.0 -   1Roll 1 DM322SRH 07274172 179.99 SGD
In stock
+/-0.5 28 (reference value) 30 28 36.5 LightBrown About4.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DM328SRF 38252347 149.99 SGD
Shipped after 2018-01-26
+/-0.3 16 (reference value) 50 16 23.0 Warm Gray About 4.2 Self extinguishing, PFS   1Roll 1 DM316SRH 07274154 119.99 SGD
In stock
+/-0.3 16 (reference value) 50 16 23.0 Cream gray About 4.2 Self extinguishing, PFS   1Roll 1 DM316SRN 07274163 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for wall penetration of power wiring work
4
From Japan
On 2017-06-16 21:34:45
I was able to send out smoothly slipping well. In use, I did not need such a long item (30 m), but I purchased it because there was no cutout.
This review is about item#8729901.
Protection of outdoor cable
5
From Japan
On 2016-02-11 07:56:25
As the cable enters, it will come in. It is very easy to thread through.
This review is about item#08729917.
Wiring protection for outdoor lighting
5
From Japan
On 2015-06-12 11:22:11
Since the thing which is currently installed was cracked with secular change, when I checked all the flexible tubes used outdoors, I purchased this tube because it was completely usable without change. For installation it was possible to install without difficulty in handling with standard hardness of flexible tube. It was particularly surprising that soft lines of security cameras could easily be passed without lead wires, I thought that the inside was also smooth inside tube. However, since the length to use is less than half of the purchased length, I am troubled with the remaining storage location.
This review is about item#07274154.
Wiring in warehouse
5
From Japan
On 2011-05-30 12:33:25
There are no snags and slides well, so you can pass lines very easily without using messenger. I packed it in a roll, but I like it because it does not hang a roll.
This review is about item#07274172.

Related Products