Buy more than* S$200* and get FREE SHIPPING

King Files A4

5.00 (1)
Hole Intervals (mm)
80
Height (mm)
307
Width (mm)
243
...see all>
Product Options
ADD TO CART
Specification Accessories Filing Thickness (mm) Across Back (mm) Green Purchasing Law Storage Number of Sheets Material (binding tool) Material (cover) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Accessories Filing Thickness (mm) Across Back (mm) Green Purchasing Law Storage Number of Sheets Material (binding tool) Material (cover) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double open ring Color index 1 set 50 75 Fit 500 Steel Olefin material 2 hole A4 portrait Gray 1PC 1 1275N 00314028 16.99 SGD
In stock
- - 100 125 - 1000 - - - - - 1copy 1 1270N 00313784 20.99 SGD
In stock
- - 30 55 - 300 - - - - - 1copy 1 1273N 00313802 12.99 SGD
In stock
- - 40 65 - 400 - - - - - 1copy 1 1274N 00313827 18.99 SGD
In stock
- - 60 85 - 600 - - - - - 1copy 1 1276N 00313845 19.99 SGD
In stock
- - 70 95 - 700 - - - - - 1copy 1 1277N 00313863 16.99 SGD
In stock
- - 70 95 - 700 - - - - - 1copy 1 1277N 00313854 16.99 SGD
In stock
- - 80 105 - 800 - - - - - 1copy 1 1278N 00313888 20.99 SGD
In stock
Double open ring Color index set 50 75 Fit 500 Steel Olefin material 2 hole A4 portrait Blue 1PC 1 1275N 05827884 18.99 SGD
In stock
- - 30 55 - 300 - - - - - 1copy 1 1273N 00313793 12.99 SGD
In stock
- - 40 65 - 400 - - - - - 1copy 1 1274N 00313818 16.99 SGD
Shipped after 2018-01-29
- - 60 85 - 600 - - - - - 1copy 1 1276N 00313836 12.99 SGD
Shipped after 2018-01-29
- - 80 105 - 800 - - - - - 1copy 1 1278N 00313872 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document file
5
From Japan
On 2017-07-19 19:40:11
The King Jim file is easy to use. It is open on both sides, and you can easily file it
This review is about item#313863.

Related Products