Buy more than* S$200* and get FREE SHIPPING

Letter Binder

Hole Intervals (mm)
80
Filing Thickness (mm)
12
Number of Holes
2 hole
Across Back (mm)
18
Storage Number of Sheets
120 sheets (up to 200 sheets)
Height (mm)
307
Size
A4 portrait
Width (mm)
236
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 397NBlue 06626295 4.99 SGD
In stock
Gray 1PC 1 397N Kure 06626304 4.99 SGD
In stock
Green 1PC 1 397N Mito 06626313 4.99 SGD
In stock
Red 1PC 1 397N 00325535 4.99 SGD
In stock
Yellow 1PC 1 397N 00325544 3.99 SGD
In stock
Navy 1PC 1 397N 00325562 4.99 SGD
In stock
Black 1PC 1 397N 00325553 4.99 SGD
In stock
ADD TO CART

Related Products