Buy more than* S$200* and get FREE SHIPPING

Multi-Dry Filter

2015 Trusco Published Pages
1 1499
2014 TRUSCO Published Page
1-1379
Maximum Flow Rate (L/min) (ANR)
750 (at the time of 0.7Mpa)
Solid Particles Removal (micrometer)
0.01
Oil Removal (PPMw/w)
0.01
Maximum Working Pressure (MPa)
0.97
Connection Caliber (Rc)
3/8
Operating Temperature Range (deg C)
5-60
Weight (kg)
1.9
Dimension (mm)
110x130x310
TRUSCO Part Number
253-2930
Specification
For maintenance anti-bacterial effect and clean air, exchange of element is required once per 4~6 months.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-105A-1000 07658822 749.90 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products