Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Universal 2-Branch Coupler

Caution
It is interchangeable with standard coupling
2014 TRUSCO Published Page
1-1308
Materials (rubber seal)
Nitrile rubber (NBR)
Number of Branches
2
Connection
Plug connection: Plug
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-5 to 60
Weight (g)
426
Material (Body)
Steel
TRUSCO Part Number
158-4090
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CHFJ-2U 02119494 69.54 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products