Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Duster Coupler

5.00 (2)
Valve
Yes
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
Nut (with spring)
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Body / aluminum coupler / steel
Size
phi6.5 x phi10
TRUSCO Part Number
113-3667
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DCS-65PNG 02112713 47.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sheet metal, painting, metal processing
5
From Japan
On 2016-11-24 23:05:28
OK! Dust came out during the milling operation and the like also remove the tool → in replacement to air gun ... like a time without, because Eadagan can be used while wearing a tool, there is no waste! Once you give also tell a friend who works in home improvement, had started handling. . .
This review is about item#2112713.
Skip chips of the middle of the nailing machine.
5
From Japan
On 2016-07-17 21:13:05
It is the most easy-to-use at the point of air in the mouth is turned 45 degrees.
This review is about item#02112713.

Related Products