Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Coupler Socket, Tube Fitter

Purpose
For low pressure For pneumatic control equipment piping
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Weight (g) Dimensions E (mm) Material (Body) Dimension D (phi mm) TRUSCO Part Number Maximum Working Pressure (MPa) Material (Seal) 2014 TRUSCO Published Page Socket or Plug Vacuum Utility Compatibility (kPa [mmHg]) Valve Structure Dimension T (phi mm) Installation Shape Minimum Cross-sectional Area (mm2) Operating Temperature Range (deg C) Dimensions Ls (mm) Conformity Tube Outside Diameter (phi mm) Pressure Resistance (MPa [kgf/cm2]) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Weight (g) Dimensions E (mm) Material (Body) Dimension D (phi mm) TRUSCO Part Number Maximum Working Pressure (MPa) Material (Seal) 2014 TRUSCO Published Page Socket or Plug Vacuum Utility Compatibility (kPa [mmHg]) Valve Structure Dimension T (phi mm) Installation Shape Minimum Cross-sectional Area (mm2) Operating Temperature Range (deg C) Dimensions Ls (mm) Conformity Tube Outside Diameter (phi mm) Pressure Resistance (MPa [kgf/cm2]) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 16 25.8 Brass (plated) 9.5 113-3039 1.0 Nitrile rubber 1-1260 Seo \ socket 53.0 [400] only when connected Valve Yu 8.6 Tube mounting 4.9 -20 to +60 30.8 4 1.5[15] Air 1PC 1 MC-04SCL 33049581 23.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - 1PC 1 MC-06SCL 34731821 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products