Buy more than* S$200* and get FREE SHIPPING

Lock Coupler 200

Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Steel
...see all
Product Options
ADD TO CART
TRUSCO Part Number Pressure Resistance (MPa) Dimensions Ls (mm) Valve Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions Hs (mm) Socket or Plug Other Side's Hose Size Screw Diameter Dimension T (phi mm) Installation Shape Dimensions Bs (phi mm) Weight (g) 2014 TRUSCO Published Page Size Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Pressure Resistance (MPa) Dimensions Ls (mm) Valve Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions Hs (mm) Socket or Plug Other Side's Hose Size Screw Diameter Dimension T (phi mm) Installation Shape Dimensions Bs (phi mm) Weight (g) 2014 TRUSCO Published Page Size Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
113-4051 1.5 55.5 Yu 13 1.0 - Seo \ socket - Rc3/8 - Internal thread - 103 1-1278 - R3/8(PT3/8) 1PC 1 L200-30SF 02110796 12.55 SGD
Shipped after 2017-01-23
113-4078 1.5 56 Yu 16 1.0 - Seo \ socket - R1/2 - Male thread 13 102 1-1278 - Rc1/2(PT1/2) 1PC 1 L200-40SM 02110841 16.98 SGD
Shipped after 2017-01-23
113-4027 1.5 57.5 Yu 14.5 1.0 - Seo \ socket - Rc1/4 - Internal thread - 94 1-1278 - R1/4(PT1/4) 1PC 1 L200-20SF 02110762 12.55 SGD
In stock
113-4086 1.5 57.5 Yu 16 1.0 - Seo \ socket - Rc1/2 - Internal thread - 138 1-1278 - R1/2(PT1/2) 1PC 1 L200-40SF 02110823 17.20 SGD
Shipped after 2017-01-23
113-4001 1.5 77 Yes 27.5 1 - Socket 1/4 hose - 9 E - Sunippuru 5 90 - 2013/01/04 - 1PC 1 L200-20SH 02110771 12.55 SGD
In stock
113-4019 1.5 60 Yes 13 1 Hex 19 Socket - R1/4 - Male thread 7.5 89 - - Rc1/4(PT1/4) 1PC 1 L200-20SM 02110787 12.55 SGD
In stock
113-4035 1.5 79 Yes 32 1 - Socket 3/8 hose - 11.3 E - Sunippuru 7.5 92 - 2013/03/08 - 1PC 1 L200-30SH 02110805 12.55 SGD
In stock
113-4434 - - Yu - 1 - Socket - - - Nut (with spring) - - 1-1278 phi6.5xphi10 - 1PC 1 L200-65SNRG 02110857 31.00 SGD
In stock
113-4043 1.5 60.5 Yu 13.5 1 Hex 19 Socket - R3/8 - Malethread 10 91 1-1278 - Rc3/8(PT3/8) 1PC 1 L200-30SM 02110814 12.55 SGD
In stock
113-4442 - - Yu - 1 - Socket - - - Nut (with spring) - - 1-1278 phi8.5xphi12.5 - 1PC 1 L200-85SNRG 02110866 31.00 SGD
In stock
113-4060 1.5 79.5 Yes 32 1 - Socket 1/2 hose - 15 E - Sunippuru 10 104 - 2013/01/02 - 1PC 1 L200-40SH 02110832 16.98 SGD
In stock
ADD TO CART

Related Products