Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension Q(mm) Working Pressure Range Dimensions M (mm) Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension D (phi mm) Color Assured Withstand Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Q(mm) Working Pressure Range Dimensions M (mm) Effective Sectional Area (mm2) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimension D (phi mm) Color Assured Withstand Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 -100kPa to 1MPa 25 Nylon: 100 Seo soft-nylon: 84 34 - - 40 26.5 Body: Black, Release Bush: Blue 3   1PC 1 KQT16-00 35609664 14.08 SGD
Shipped after 2017-01-27
4.3 -100kPa to 1MPa 15.5 Nylon: 3.4 urethane: 2.9 17.5 3.2 - 5 9.6 Body: Black, Release Bush: Blue 3   1PC 1 KQT23-00 35609655 5.03 SGD
Shipped after 2017-01-27
4.3 -100kPa to 1MPa 15.5 Nylon: 3.4 urethane: 2.9 17.5 3.2 - 5 - Body: Black, Release Bush: Blue 3.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQT23-00 00611931 51.55 SGD
Shipped after 2017-01-27
5.3 -100kPa - 1MPa 17 nylon: 13.4 urethane: 10.6 20 6 Air / water 10 12.8 (diameter of the maximum) Body: black Release bush: blue 3.0   1PC 1 KQT06-00 09144773 -
Discontinued
[x]
6 -100kPa - 1MPa 18.5 Nylon: 25.6 Urethane: 17.7 23 8 Air / water 15 15.2 (Maximum diameter) Body: black Release bush: blue 3.0   1PC 1 KQT08-00 09144782 -
Discontinued
[x]
7.5 -100kPa - 1MPa 22 nylon: 57.4 urethane: 45.4 28.5 12 Air / water 29 20.9 (diameter of the maximum) Body: black Release bush: blue 3.0   1PC 1 KQT12-00 09144807 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of air hoses
5
From Japan
On 2013-10-10 19:38:25
Since the hose is plug one touch is useful because tools and accessories does not need.
This review is about item#09144791.

Related Products

SMC

SMC