Buy more than* S$200* and get FREE SHIPPING

Half Union Kqh

Vacuum Pressure (kPa)
-100
Working Pressure Range
-100kPa - 1MPa
Maximum Working Pressure (MPa)
1.0
...see all
Product Options
ADD TO CART
Fluid Dimensions M (mm) Connection Thread Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Dimension D (phi mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Assured Withstand Pressure (MPa) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions M (mm) Connection Thread Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Dimension D (phi mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Assured Withstand Pressure (MPa) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air / water 17 R1/8 18.5 Nylon: 13.1 Urethane: 10.4 14 ( hexagon subtense ) 22.5 - 6 16 3.0 Body: black Release bush: blue 1PC 1 KQH06-01S 09144922 -
Discontinued
[x]
Air / water 17 R1/4 17 Nylon: 13.1 Urethane: 10.4 14 ( hexagon subtense ) 23 - 6 14 3.0 Body: black Release bush: blue 1PC 1 KQH06-02S 09144931 -
Discontinued
[x]
Air / water 18.5 R1/4 20.5 Nylon: 26.1 Urethane: 18.0 14 ( hexagon subtense ) 26.5 - 8 19 3.0 Body: black Release bush: blue 1PC 1 KQH08-02S 09144956 -
Discontinued
[x]
Air / water 21 R1/4 27.5 Nylon: 41.5 Urethane: 29.5 17 ( hexagon subtense ) 33.5 - 10 30 3.0 Body: black Release bush: blue 1PC 1 KQH10-02S 09144965 -
Discontinued
[x]
Air / water 21 R3/8 22.5 Nylon: 41.5 Urethane: 29.5 17 ( hexagon subtense ) 29 - 10 30 3.0 Body: black Release bush: blue 1PC 1 KQH10-03S 09144974 -
Discontinued
[x]
Air / water 22 R1/2 22 Nylon: 58.3 urethane: 46.1 22 ( hexagon subtense ) 30 - 12 51 3.0 Body: black Release bush: blue 1PC 1 KQH12-04S 09144983 -
Discontinued
[x]
Air and water 21 R1/2 19 Nylon: 41.5 Urethane: 29.5 22 26.1 - 10 53 3 Body: black Release bush: blue 1PC 1 KQH10-04S 35603461 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC