Buy more than* S$200* and get FREE SHIPPING

Union Y Kqu

Ambient Temperature and Water Temperature (Degree c)
-5-60, water:0-40 (not in cases of freezing)
Assured Withstand Pressure (MPa)
3.0
Compatible Tube
Construction material: Nylon, polyurethane
Dimension Q(mm)
11.7
Working Pressure Range
-100kPa - 1MPa
Fluid
Air / water
Dimensions M (mm)
17
Dimensions p (mm)
12.8
Dimension L2 (mm)
20
Dimension D (phi mm)
12.8 (diameter of the maximum)
Dimension L1 (mm)
37
Effective Sectional Area (mm2)
nylon: 13.4 urethane: 10.6
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
9
Color
Body: black Release bush: blue
Material
BODY: C3604, PBT, PP Zipper: SUS304 GUIDE: SUS304, C3604, PBT Collete, release bush: POM Packing, O ring: NBR Basket: SUS304, NBR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQU06-00 09144825 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC