Buy more than* S$200* and get FREE SHIPPING

Megaflow

Connection Screw Type
R, R, R
Double-sided Width (H)(mm)
22, 22, 22
Dimensions C (phi mm)
28, 28, 28
Dimensions B (mm)
38.7, 38.7, 38.7
Connection Thread
1/4, 1/4, 1/4
Dimensions A (mm)
73.2, 73.2, 73.2
Dimensions L (mm)
67.2, 67.2, 67.2
Maximum Allowable Working Pressure (Compressed Air) (MPa)
2, 2, 2
Operating Temperature Range (deg C)
-5-60, -5-60, -5-60
Weight (g)
208, 208, 208
TRUSCO Part Number
158-3531, 158-3531, 158-3531
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MPS-2M-A 02119896 42.81 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products