Buy more than* S$200* and get FREE SHIPPING

Universal Hose Socket

1.00 (1)
2014 TRUSCO Published Page
1-1319
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Port Diameter d Fluid Temperature (Degree C) Fluid Working Pressure Type Compatible Tube Inner Diameter (phi mm) Screw Dimensions Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Port Diameter d Fluid Temperature (Degree C) Fluid Working Pressure Type Compatible Tube Inner Diameter (phi mm) Screw Dimensions Conformity Tube Outside Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148-4508 - - - - Universal socket 6.5 G1/4 10 55.5   1PC 1 H6.5-G2FU 02119677 7.99 SGD
Shipped after 2018-04-23
148-4532 - - - - - 8 G1/4 12 72.5   1PC 1 H8-G2FU 02119747 8.99 SGD
Shipped after 2018-04-23
148-4559 - - - - - 11 RC3/8 16 149.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H11-3FU 02119607 20.99 SGD
Shipped after 2018-04-23
148-4567 - - - - - 11 RC1/2 16 160.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H11-4FU 02119625 24.99 SGD
Shipped after 2018-04-24
148-4516 - - - - - 6.5 RC3/8 10 76.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H6.5-3FU 02119652 9.99 SGD
Shipped after 2018-04-23
293-7361 G1/4 -5 to 60 - 1MPa - 5 G1/4 8 47.3   1PC 1 H5-G2FU 37089963 8.99 SGD
Shipped after 2018-04-23
148-4524 - - - - - 8 RC1/4 12 75.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H8-2FU 02119704 12.99 SGD
Shipped after 2018-04-24
148-4541 - - - - - 8 RC3/8 12 91.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H8-3FU 02119722 11.99 SGD
Shipped after 2018-04-23
314-3376 G1/4 -5 to 60 AirWater 1MPa - 4 G1/4 6 39.6   1PC 1 H4-G2FU 37089945 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I am looking for prevention of twisting of the hose when fastening the hose, but if it is safe to say the name of free or Rotary, universal is general and universal meaning, so it is scary and can not buy ... Honke Chiyoda Tsusho's HP I did not have an explanation, so I would like to have a description of the place meaning universal
1
From Japan
On 2015-02-11 14:08:38
I am looking for prevention of twisting of the hose when fastening the hose It is safe if it is called name of free or Rotary, but in universal it means general or universal, so there is no explanation in the HP of the head house Chiyoda Tsusho who is scared and can not buy it Because I want a statement of the place meaning Universal
This review is about item#02119677.

Related Products