Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Differenrial Adjustable Range (MPa) Waterproof Pressure Adjustment Range (Mpa) Adjustment Hysteresis Scale Plate Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Differenrial Adjustable Range (MPa) Waterproof Pressure Adjustment Range (Mpa) Adjustment Hysteresis Scale Plate Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass, Phosphor Bronze 0.01 to 0.2 Open (non-waterproof) 0.02 to 0.3 None   1PC 1 ISG110-030 00607966 90.31 SGD
In stock
SUS316 0.01 to 0.2 Drip-proof type 0.02 to 0.3 Hysteresis adjustment scale Backed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031 00608133 231.27 SGD
Shipped after 2017-01-23
BrassPhosphorbronze 0.03 to 0.4 Open(non-waterproof) 0.1 to 1.0 None   1PC 1 ISG130-030 00608045 90.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It uses as a pressure switch on the compressor.
5
From Japan
On 2016-04-09 23:49:10
Company has felt the dial of the memory of the pressure is difficult to see it because of the age made in previous smaller character.
This review is about item#00608045.
compressor
1
From Japan
On 2014-02-07 16:39:54
It was supposed to use attached to the compressor, but was purchased in that also OK to 200V. But it is considered if the structure of the product can only be used in single-phase 200. Out of the compressor was because the three-phase and free of garbage reduction. Will there such as the compressor of the single-phase 200? It is what I want you to more clearly the item description. I thought also trying to return, but gave up because the things of unused goods only.
This review is about item#00608045.

Related Products