Buy more than* S$200* and get FREE SHIPPING

Pneumatic Speed Controller

Color (Body)
Black
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Brass / resin
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) 2014 TRUSCO Published Page Control Directions TRUSCO Part Number Dimensions L (mm) Screw Dimensions T Fluid Compatible Tube Outer Diameter D (mm) Weight (g) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimension B1 (mm) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) 2014 TRUSCO Published Page Control Directions TRUSCO Part Number Dimensions L (mm) Screw Dimensions T Fluid Compatible Tube Outer Diameter D (mm) Weight (g) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimension B1 (mm) Dimensions B2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 19.9 - Meter out - 10.5 M3x0.5 Compressed air 4 11 8 11 30.1 32.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FM4R-M3-O 02123317 21.99 SGD
Shipped after 2018-01-26
14 19.9 - Meter in - 10.5 M5x0.8 Compressed air 4 12 8 11 31.1 33.5   1PC 1 FM4R-M5-I 05723961 11.99 SGD
Shipped after 2018-01-24
15 22.3 1-1416 Meter out 423-4804 11.5 M5x0.8 Compressedair 6 11.5 8 13 33.5 33.5   1PC 1 FM6R-M5-O 02123371 -
Discontinued
[x]
13 19.9 - Meter in - 10.5 M3x0.5 Compressed air 4 11 8 11 30.1 32.5   1PC 1 FM4R-M3-I 05727145 21.99 SGD
Shipped after 2018-01-26
16.5 19.9 - Meter in - 12.5 R1/8 Compressed air 4 15 10 11 33.6 36   1PC 1 FM4R-01-I 05724923 14.99 SGD
Shipped after 2018-01-26
14 19.9 - Meter out - 10.5 M5x0.8 Compressed air 4 12 8 11 31.1 33.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FM4R-M5-O 02123335 11.99 SGD
Shipped after 2018-01-26
16.5 19.9 - Meter out - 12.5 R1/8 Compressed air 4 15 10 11 33.6 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FM4R-01-O 02123292 14.99 SGD
Shipped after 2018-01-26
17.5 22.3 - Meter out - 13.5 R1/8 Compressed air 6 16.5 10 13 33.6 36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FM6R-01-O 02123353 15.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products