Buy more than* S$200* and get FREE SHIPPING

TSP Cupla

Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimensions Hs (mm) Socket or Plug Screw Diameter 2014 TRUSCO Published Page Valve Structure Installation Shape Opponent Mounting Size Operating Temperature Range (deg C) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimension T (mm) Size Dimension D (phi mm) TRUSCO Part Number Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hs (mm) Socket or Plug Screw Diameter 2014 TRUSCO Published Page Valve Structure Installation Shape Opponent Mounting Size Operating Temperature Range (deg C) Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions Ls (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimension T (mm) Size Dimension D (phi mm) TRUSCO Part Number Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Seo \ socket Rc 1 1/2 1-1286 Mu valve Internal thread R1 1/2 -20 to +80 280[2856] 71 980 4.5[46] Stainless Rc1 1/2 R1 1/2 75 113-9045 3 1PC 1 SUS-12TSF 02112862 519.99 SGD
In stock
- Seo \ socket Rc2 1-1286 Mu valve Internal thread R2 -20 to +80 500[5100] 80 1675 3.0[31] Stainless Rc2 R2 98 113-9070 2 1PC 1 SUS-16TSF 02112887 669.99 SGD
In stock
- Seo \ socket Rc 1/8 1-1286 Mu valve Internal thread R1/8 -20 to +80 9[92] 27 25 10.0[102] Stainless Rc1/8 R1/8 17.5 113-8839 7.5 1PC 1 SUS-1TSF 02112905 34.99 SGD
In stock
Hex 50 Socket Rc 1 - Without valve Internal thread R1 -20 to +80 120[1224] 59 561 6.5[66] Stainless Rc1 R1 58 113-8987 4.5 1PC 1 SUS-8TSF 02113002 229.99 SGD
In stock
- Seo \ socket Rc1 1/4 1-1286 Mu valve Internal thread R1 1/4 -20 to +80 260[2652] 64 815 4.5[46] Stainless Rc1 1/4 R1 1/4 69 113-9011 3 1PC 1 SUS-10TSF 02112844 379.99 SGD
In stock
- Seo \ socket Rc 3/4 1-1286 Mu valve Internal thread R3/4 -20 to +80 90[918] 48 289 6.5[66] Stainless Rc3/4 R3/4 45 113-8952 4.5 1PC 1 SUS-6TSF 02112984 139.99 SGD
In stock
Hexagon 19 Socket Rc 1/4 - Valve not available Female screw R1/4 -20 - +80 14[143] 32 57 10.0[102] Stainless steel Rc1/4 R1/4 24 113-8863 7.5 1PC 1 SUS-2TSF 02112923 41.99 SGD
In stock
Hexagon 23 Socket Rc 3/8 - Without valve Nut R3/8 -20 - +80 22[224] 35 83 10.0[102] Stainless steel Rc3/8 R3/8 28 113-8898 7.5 1PC 1 SUS-3TSF 02112941 55.99 SGD
In stock
Hexagon 29 Socket Rc 1/2 - Without valve Nut R1/2 -20 - +80 60[612] 42 154 10.0[102] Stainless steel Rc1/2 R1/2 35 113-8928 7.5 1PC 1 SUS-4TSF 02112966 82.99 SGD
In stock
ADD TO CART

Related Products