Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TSP Coupler Plug

Purpose
For low pressure, general-purpose type pneumatic piping
2014 TRUSCO Published Page
1-1284
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Hose Nipple
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
...see all>
Product Options
ADD TO CART
Dimension Hp (phi mm) TRUSCO Part Number Dimension T (phi mm) Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Other Side's Hose Size Weight (g) Dimensions Bp (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Hp (phi mm) TRUSCO Part Number Dimension T (phi mm) Dimensions Lp (mm) Recommended Range for Torque Tightening (N m [kgf / cm]) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Other Side's Hose Size Weight (g) Dimensions Bp (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 113-9096 8 53 14[143] 10.0[102] 18 29 7.5 Quarterhose 21 5 41643 1PC 1 SUS-2TPH 02112144 16.99 SGD
In stock
22 113-9134 15 70 60[612] 10.0[102] 24 39 7.5 Halfhose 71 10 41641 1PC 1 SUS-4TPH 02112223 33.99 SGD
In stock
55 113-9215 41 132 280[2856] 4.5[46] 45 75 3 1 1/2 hose 660 32 1 1/2 1PC 1 SUS-12TPH 02112022 239.99 SGD
Shipped after 2018-04-27
70 113-9231 54 142 500[5100] 3.0[31] 51 80 2 2 hose 1345 40 2 1PC 1 SUS-16TPH 02112065 409.99 SGD
Shipped after 2018-04-27
40 113-9177 27 105 120[1224] 6.5[66] 36 57 4.5 1 hose 329 19 1 1PC 1 SUS-8TPH 02112302 109.99 SGD
Shipped after 2018-04-27
12 113-8511 6.5 41 9[92] 10.0[102] 15.5 20 7.5 1/8 hose 15 3 1/8 1PC 1 SUS-1TPH 02112101 16.99 SGD
In stock
28 113-9151 21 84 90[918] 6.5[66] 28 48 4.5 - 135 15 3/4 1PC 1 SUS-6TPH 02112266 56.99 SGD
In stock
48 113-9193 34.5 121 260[2652] 4.5[46] 39 70 3 1 1/4 hose 500 26 1 1/4 1PC 1 SUS-10TPH 02111986 179.99 SGD
In stock
18 113-9118 11 60 22[224] 10.0[102] 21 32 7.5 3/8 hose 38 7 3/8 1PC 1 SUS-3TPH 02112187 22.99 SGD
In stock
ADD TO CART

Related Products