Buy more than* S$200* and get FREE SHIPPING

High Coupler Plug, Large Diameter, For for External Thread AttachmentSocket

Purpose
For low pressure, general-purpose type pneumatic piping
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimension D (phi mm)
35
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Fluid
Air
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimensions A (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1276 113-2652 Rc1 R1(PT1) Hex 41 68 22 Valve Yu Internal thread -20 to +80 324 Steel(chromeplating) 1PC 1 800SF 02109493 38.71 SGD
Shipped after 2017-12-19
- 113-2598 Rc1/2 R1/2(PT1/2) Hexagon 29 57 15 Valve available Nut -20 - +80 216 Steel (chromium plating) 1PC 1 400SF 02109317 28.68 SGD
Shipped after 2017-12-18
- 113-2628 Rc3/4 R3/4(PT3/4) Hexagon 35 61 17 Valve available Nut -20 - +80 260 Steel (chromium plating) 1PC 1 600SF 02109432 32.98 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products