Buy more than* S$200* and get FREE SHIPPING

High Coupler

Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Fluid
Air
...see all
Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Internal thread -20 to +80 190 Steel(chromeplating) 1-1276 113-2440 Rc1 R1(PT1) Hex 41 54 22 Mu valve 1PC 1 800PF 02109466 12.28 SGD
Shipped after 2017-06-28
Female screw -20 - +80 82 Steel (chromium plating) - 113-2296 Rc1/2 R1/2(PT1/2) Hexagon 29 41 15 Valve not available 1PC 1 400PF 02109283 8.56 SGD
Shipped after 2017-06-26
Nut -20 - +80 116 Steel (chromium plating) - 113-2326 Rc3/4 R3/4(PT3/4) Hexagon 35 45 17 Without valve 1PC 1 600PF 02109405 9.66 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products