Buy more than* S$200* and get FREE SHIPPING

High Coupler Socket, For Hose Attachment, Large Diameter

5.00 (3)
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Other Side's Hose Size Dimensions Bp (mm) Dimension Hp (phi mm) Dimension T (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66 36 66 113-0315 For 1/2 hose 9 22 15 1PC 1 400PH 02109292 8.99 SGD
In stock
77 45 121 113-0340 For 3/4 hose 13 30 21 1PC 1 600PH 02109414 10.99 SGD
In stock
85 54 152 113-0374 For 1 hose 20 34 27 1PC 1 800PH 02109475 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air - distribution to color sorter
5
From Japan
On 2017-10-10 20:26:42
Although the usability was good, the inside diameter of the hose was somewhat larger and the air leaked I was worried, but the air - there was no leakage and there was no problem
This review is about item#2109292.
Connection of compressor hose
5
From Japan
On 2013-11-19 13:42:10
I was in trouble because 1/2 size items were not handled at home centers, but I bought it because there was something for Monotaro. I appreciate the abundance of assortment.
This review is about item#02109292.
We use it for our air hose.
5
From Japan
On 2013-04-17 09:47:44
Since I used it before, there is no problem at all.
This review is about item#02109292.

Related Products