Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, Large Caliber, for Female Screw Install

5.00 (1)
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
23
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Valve not available
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air
Material (Body)
Steel (chromium plating)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Screw Diameter T Opponent Mounting Size Dimensions Hp (mm) Dimensions Bp (mm) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 113-0773 R1/2 Rc1/2(PT1/2) Hexagon 22 13 50 1PC 1 400PM 02109301 8.99 SGD
In stock
116 113-0803 R3/4 Rc3/4(PT3/4) Hexagon 32 19 55 1PC 1 600PM 02109423 10.99 SGD
In stock
180 113-0838 R1 Rc1(PT1) Hexagon 35 22 63 1PC 1 800PM 02109484 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Large impact
5
From Japan
On 2016-02-02 15:01:02
Since airtightness was solid, it was safe to use without air leakage.
This review is about item#02109301.

Related Products