Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Socket, Large Caliber, for Hose Install, Brass

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Fluid
Water
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Other Side's Hose Size TRUSCO Part Number Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Other Side's Hose Size TRUSCO Part Number Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Maximum Working Pressure (MPa) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ho - Sunippuru -20 to +80 1-1274 273 - 113-0536 21 92 14 45 1.0 Seo \ socket Valve Yu 1PC 1 BSBM-600SH 02109807 49.99 SGD
Shipped after 2018-01-23
Hose nipple -20 to +80 - 235 For 1/2 hose 113-0501 15 83 9 36 1 Socket Valve available 1PC 1 BSBM-400SH 02109685 42.99 SGD
In stock
Hose nipple -20 - +80 - 299 For 1 hose 113-0561 27 102 16 55 1.0 Socket Valve available 1PC 1 BSBM-800SH 02109861 64.99 SGD
In stock
ADD TO CART

Related Products