Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Plug, Large Caliber, for Hose Install, Brass

Purpose
For low pressure, general-purpose type pneumatic piping
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Dimension T (phi mm) Fluid Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimensions C (mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) Other Side's Hose Size Material (Seal) 2014 TRUSCO Published Page Socket or Plug Dimensions Bd (mm) Valve Structure Dimensions Bp (mm) Installation Shape Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Dimension T (phi mm) Fluid Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimensions C (mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) Other Side's Hose Size Material (Seal) 2014 TRUSCO Published Page Socket or Plug Dimensions Bd (mm) Valve Structure Dimensions Bp (mm) Installation Shape Dimension Hp (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - 1PC 1 BSBM-400PH 02109651 18.25 SGD
Shipped after 2017-12-19
-20 to +80 21 Water 77 132 1.5[15] Brass 23 113-0358 45 1.0 - Nitrile rubber 1-1274 Plug 13 Mu valve 13 Ho - Sunippuru 30 1PC 1 BSBM-600PH 02109773 22.63 SGD
Shipped after 2017-12-18
-20 - +80 27 Water 85 167 1.5[15] Brass 23 113-0382 54 1.0 For 1 hose Nitrile rubber - Plug 13 Without valve 20 Hose nipple 34 1PC 1 BSBM-800PH 02109834 35.16 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products