Buy more than* S$200* and get FREE SHIPPING

High Coupler

Purpose
For low pressure, general-purpose type pneumatic piping
...see all
Product Options
ADD TO CART
Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimensions C (mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Material (Seal) Screw Diameter T Socket or Plug Opponent Mounting Size Valve Structure Dimensions Bd (mm) Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Dimensions Bp (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lp (mm) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Material (Body) Dimensions C (mm) TRUSCO Part Number Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Material (Seal) Screw Diameter T Socket or Plug Opponent Mounting Size Valve Structure Dimensions Bd (mm) Installation Shape Dimensions Hp (mm) Operating Temperature Range (deg C) Dimensions Bp (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - 1PC 1 BSBM-600PM 02109782 22.63 SGD
In stock
63 196 1.5[15] Brass 23 113-0846 22 1.0 1-1275 Nitrile rubber R1 Plug Rc1(PT1) Mu valve 13 Male thread - -20 to +80 22 Water 1PC 1 BSBM-800PM 02109843 35.16 SGD
In stock
50 77 1.5[15] Brass 23 113-0781 16 1.0 - Nitrile rubber R1/2 Plug Rc1/2(PT1/2) Without valve 13 Bolt Hexagon 22 -20 - +80 13 Water 1PC 1 BSBM-400PM 02109667 18.25 SGD
In stock
ADD TO CART

Related Products