Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five/Female Connector

5.00 (1)
Vacuum Pressure (kPa)
-100
Color (Body)
Black
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) 2014 TRUSCO Published Page Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Fluid Double-sided Width (H)(mm) Dimensions B (mm) TRUSCO Part Number Dimensions A (mm) Compatible Tube Outside Diameter Weight (g) Fluid Screw Dimensions Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) 2014 TRUSCO Published Page Conformity Tube Outside Diameter (phi mm) Tube Insertion Length (mm) Fluid Double-sided Width (H)(mm) Dimensions B (mm) TRUSCO Part Number Dimensions A (mm) Compatible Tube Outside Diameter Weight (g) Fluid Screw Dimensions Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air: -5 to 60 / water: 5-40 - 8 - Compressed air / water - - 158-5894 - - 20.3 Compressed air, water RC1/4 Compressed air: 1 Water: 0.3 1PC 1 F8-02F 02121831 3.99 SGD
In stock
Compressed air: -5 to 60 / water: 5-40 - 8 - Compressed air / water - - 158-5886 - - 16.4 Compressed air, water RC1/8 Compressed air: 1 Water: 0.3 1PC 1 F8-01F 02121761 3.99 SGD
In stock
Compressed air: -5 to 60 / water: 5-40 - 8 13.7 Compressed air / water 21 14 158-5908 26.8 phi8mm 33 Compressed air, water RC3/8 Compressed air: 1 Water: 0.3 1PC 1 F8-03F 02121901 4.99 SGD
In stock
Compressedair:-5to60/water:5-40 1-1209 10 - Compressedair/water - - 165-7836 - - 39.9 Compressedairwater R1/2 Compressedair:1water:0.3 1PC 1 F10-04F 05721886 6.99 SGD
In stock
Compressedair:-5to60/water:5-40 1-1209 4 - Compressedair/water - - 158-5835 - - 10.2 Compressedairwater RC1/8 Compressedair:1water:0.3 1PC 1 F4-01F 02121341 2.99 SGD
In stock
Compressedair:-5to60/water:5-40 1-1209 4 - Compressedair/water - - 158-5843 - phi4mm 20 Compressedair,water RC1/4 Compressedair:1water:0.3 1PC 1 F4-02F 02121411 3.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 10 14.6 Compressed air / water 21 14.5 158-5932 27.8 phi10mm 35 Compressed air, water RC3/8 Compressed air: 1 water: 0.3 1PC 1 F10-03F 02121007 4.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 12 15.4 Compressed air / water 21 15.5 158-5959 28.8 phi12mm 44.3 Compressed air, water RC3/8 Compressed air: 1 water: 0.3 1PC 1 F12-03F 02121201 5.99 SGD
In stock
Compressed air:-5 to 60/Water:5 to 40 1-1209 12 - Compressed air / water - - 158-5967 - phi12mm 58.5 - RC1/2 Compression Air: 1Water: 0.3 1PC 1 F12-04F 02121271 6.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 6 - Compressed air / water - - 158-5851 - - - Compressed air and water RC1/8 Compressed air: 1 water: 0.3 1PC 1 F6-01F 02121524 2.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 6 - Compressed air / water - - 158-5860 - - - Compressed air and water RC1/4 Compressed air: 1 water: 0.3 1PC 1 F6-02F 02121594 3.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 6 - Compressed air / water - - 158-5878 - - - Compressed air and water RC3/8 Compressed air: 1 water: 0.3 1PC 1 F6-03F 02121664 4.99 SGD
In stock
Compressed air: -5-60/water: 5-40 - 10 - Compressed air / water - - 158-5924 - - - Compressed air and water RC1/4 Compressed air: 1 water: 0.3 1PC 1 F10-02F 02120937 4.99 SGD
In stock
Compressed air: -5 to 60/ water: 5 to 40 - 12 - Compressed air / water - - 158-5941 - phi12mm - Compressed air, water RC1/4 Compressed air: 1 water: 0.3 1PC 1 F12-02F 02121131 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of dairy products (Pack water droplet scattering)
5
From Japan
On 2013-01-25 01:59:10
Used for air blowing nozzles Fit in a compact manner, it is easy to arrange as it is a one-touch fitting, and layout of images is possible. It seems that it can be used for a long enough even in a severe environment where the material is also good. Anyway this price is attractive!
This review is about item#02121831.

Related Products