Buy more than* S$200* and get FREE SHIPPING

Touch connector 5 / Mail elbow

Maximum Working Pressure (Water) (MPa)
0.3
Vacuum Pressure (kPa)
-100
Material (Screwed Part)
SUS303
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
SUS303
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions B (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) 2015 Trusco Published Pages Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Connection Screw Type Tube Insertion Length (mm) Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions B (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) 2015 Trusco Published Pages Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
222-9684 R 12.5 12 12 24.5 1/8 15.8 20.5 6 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-01ML 05725212 16.99 SGD
In stock
222-9749 R 14.6 17 17 29.5 1/8 19.8 25.5 10 19.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-01ML 05727687 23.99 SGD
Shipped after 2018-06-27
222-9803 R 15.4 21 20 39 1/2 22.3 31 12 48.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-04ML 05729245 34.99 SGD
Shipped after 2018-06-27
222-9773 R 14.6 21 17 36.5 1/2 19.8 28.5 10 49.1 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-04ML 05729202 33.99 SGD
In stock
222-9668 R 12 14 10 26.5 1/4 14.8 20.5 4 17.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-02ML 05725395 16.99 SGD
Shipped after 2018-06-27
222-9714 R 13.7 14 14 26.5 1/8 17.8 22.5 8 12.7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-01ML 05725641 17.99 SGD
In stock
222-9722 R 13.7 14 14 29.5 1/4 17.8 23.5 8 16.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-02ML 05725955 18.99 SGD
Shipped after 2018-06-27
222-9790 R 15.4 21 20 36 3/8 22.3 29.6 12 35.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-03ML 05729166 32.99 SGD
Shipped after 2018-06-27
222-9641 M 12 10 10 19 M5X0.8 14.8 16 4 5.1 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-M5ML 05724932 15.99 SGD
Shipped after 2018-06-27
222-9650 R 12 10 10 22.5 1/8 14.8 18.5 4 8.2 1 1314 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-01ML 05724984 15.99 SGD
Shipped after 2018-06-27
222-9731 R 13.7 17 14 31.5 3/8 17.8 25.1 8 28.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-03ML 05726655 20.99 SGD
In stock
222-9706 R 12.5 17 12 29.5 3/8 15.8 23.1 6 29.1 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-03ML 05726892 21.99 SGD
Shipped after 2018-06-27
222-9692 R 12.5 14 12 27.5 1/4 15.8 21.5 6 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-02ML 05725571 17.99 SGD
In stock
222-9781 R 15.4 19 20 35 1/4 22.3 29 12 28.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-02ML 05729071 32.99 SGD
Shipped after 2018-06-27
222-9757 R 14.6 17 17 32.5 1/4 19.8 26.5 10 22.7 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-02ML 05727951 24.99 SGD
In stock
222-9765 R 14.6 17 17 33.5 3/8 19.8 27.1 10 28 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-03ML 05728012 24.99 SGD
In stock
222-9676 M 12.5 12 12 20 M5X0.8 15.8 17 6 6.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-M5ML 05725142 15.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products