Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Resin Male Elbow

5.00 (1)
2014 TRUSCO Published Page
1-1209
Vacuum Pressure (kPa)
-100
Color (Body)
White
Material (Seal)
Nitrile rubber
Material (Body)
Resin (flame-retardant PBT)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.6 309-4758 R1/4 8 14 24 17.8 Compression Air: 1, Water: 0.3 18 Compressed air:-5 to 60Water:5 to 40 Compressed air / water 1PC 1 FR8-02MLW 05720294 1.99 SGD
Shipped after 2018-01-29
4.6 309-4600 R1/4 6 14 23 15.8 Compression Air: 1, Water: 0.3 17 Compressed air:-5 to 60Water:5 to 40 Compressed air / water 1PC 1 FR6-02MLW 05720276 1.99 SGD
Shipped after 2018-01-29
4.8 309-4731 R1/8 8 14 20.5 17.8 Compression Air: 1, Water: 0.3 16.5 Compressed air:-5 to 60Water:5 to 40 Compressed air / water 1PC 1 FR8-01MLW 05720285 1.99 SGD
Shipped after 2018-01-25
3.4 309-4588 R1/8 6 12 19.5 15.8 Compressedair:1,water:0.3 15.5 Compressedair:-5to60water:5-40 Compressedair/water 1PC 1 FR6-01MLW 05720303 1.99 SGD
In stock
ADD TO CART

Related Products