Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Touch Connector Five Male Connector

Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all>
Product Options
ADD TO CART
Tube Insertion Length (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions A (mm) Dimensions L (mm) 2014 TRUSCO Published Page Color (Body) Screw Dimensions Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions A (mm) Dimensions L (mm) 2014 TRUSCO Published Page Color (Body) Screw Dimensions Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 222-9234 - - - 1-1216 Black M5 4 Compressed air / water 4.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS4-M5M 05724643 14.99 SGD
In stock
- 313-7287 - - - 1-1216 White R1/8 10 Compressed air / water 14.9 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-01MW 05727863 24.99 SGD
In stock
- 313-7406 - - - 1-1216 White R1/2 10 Compressed air / water 44.1 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-04MW 05728502 27.99 SGD
In stock
- 313-7627 - - - 1-1216 White R1/2 12 Compressed air / water 40.2 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-04MW 05728965 31.99 SGD
In stock
- 313-7929 - - - 1-1216 White R1/8 6 Compressed air / water 6.6 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-01MW 05724957 17.99 SGD
In stock
- 309-4910 - - - 1-1216 White R3/8 6 Compressed air / water 25.8 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-03MW 05726822 20.99 SGD
In stock
- 313-7368 - - - 1-1216 White R3/8 10 Compressed air / water 22.9 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-03MW 05727915 24.99 SGD
In stock
- 309-5096 - - - 1-1216 White R1/8 8 Compressed air / water 10.9 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS8-01MW 05725632 18.99 SGD
In stock
- 313-7325 - - - 1-1216 White R1/4 10 Compressed air / water 16.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-02MW 05727897 24.99 SGD
In stock
- 313-7732 - - - 1-1216 White R1/8 4 Compressed air / water 6.8 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS4-01MW 05724537 13.99 SGD
In stock
- 313-7775 - - - 1-1216 White R1/4 4 Compressed air / water 15.2 SUS303/Resin   1PC 1 FS4-02MW 05725666 15.99 SGD
In stock
- 309-5134 - - - 1-1216 White R1/4 8 Compressed air / water 11.6 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS8-02MW 05725553 18.99 SGD
In stock
- 309-5177 - - - 1-1216 White R3/8 8 Compressed air / water 23.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS8-03MW 05726095 19.99 SGD
In stock
- 313-7546 - - - 1-1216 White R1/4 12 Compressed air / water 19.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-02MW 05728904 29.99 SGD
In stock
- 309-4871 - - - 1-1216 White R1/4 6 Compressed air / water 13.8 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-02MW 05725587 21.99 SGD
In stock
- 313-7589 - - - 1-1216 White R3/8 12 Compressed air / water 24.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-03MW 05728895 29.99 SGD
In stock
- 222-9307 - - - 1-1216 Black R1/8 8 Compressedair/water 10.9 SUS303/resin   1PC 1 FS8-01M 05725657 16.99 SGD
In stock
- 222-9358 - - - 1-1216 Black R3/8 10 Compressedair/water 22.9 SUS303/resin   1PC 1 FS10-03M 05727906 22.99 SGD
In stock
13.7 222-9315 14 22.3 16.3 - Black R1/4 8 Compressed air / water 11.6 SUS303 / resin   1PC 1 FS8-02M 05725562 15.99 SGD
In stock
- 222-9382 - - - 1-1216 Black R3/8 12 Compressed air / water 24.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-03M 05728877 29.99 SGD
In stock
- 222-9242 - - - 1-1216 Black R1/8 4 Compressed air / water 6.8 SUS303/Resin   1PC 1 FS4-01M 05724521 12.99 SGD
In stock
- 222-9293 - - - 1-1216 Black R3/8 6 Compressed air / water 25.8 SUS303/Resin   1PC 1 FS6-03M 05726831 23.99 SGD
In stock
- 222-9269 - - - 1-1216 Black M5 6 Compressed air / water 5.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-M5M 05725316 16.99 SGD
In stock
- 222-9323 - - - 1-1216 Black R3/8 8 Compressed air / water 23.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS8-03M 05726086 19.99 SGD
In stock
- 222-9391 - - - 1-1216 Black R1/2 12 Compressed air / water 40.2 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-04M 05728974 31.99 SGD
In stock
- 222-9251 - - - 1-1216 Black R1/4 4 Compressed air / water 15.2 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS4-02M 05725675 18.99 SGD
In stock
- 309-4952 - - - 1-1216 White M5 6 Compressed air / water 5.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-M5MW 05725307 16.99 SGD
In stock
- 222-9340 - - - 1-1216 Black R1/4 10 Compressed air / water 16.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-02M 05727881 24.99 SGD
In stock
- 222-9285 - - - 1-1216 Black R1/4 6 Compressed air / water 13.8 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS6-02M 05725605 18.99 SGD
In stock
- 313-7813 - - - 1-1216 White M5 4 Compressed air / water 4.0 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS4-M5MW 05724686 14.99 SGD
In stock
- 222-9374 - - - 1-1216 Black R1/4 12 Compressed air / water 19.7 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS12-02M 05728886 29.99 SGD
In stock
- 222-9277 - - - 1-1216 Black R1/8 6 Compressed air / water 6.6 SUS303/Resin   1PC 1 FS6-01M 05724941 13.99 SGD
In stock
- 222-9331 - - - 1-1216 Black R1/8 10 Compressed air / water 14.9 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-01M 05727872 24.99 SGD
In stock
- 222-9366 - - - 1-1216 Black R1/2 10 Compressed air / water 44.1 SUS303/Resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FS10-04M 05728511 27.99 SGD
In stock
ADD TO CART

Related Products