Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Resin Mail Connector

Vacuum Pressure (kPa)
-100
Color (Body)
White
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Weight (g) Tube Insertion Length (mm) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Fluid Weight (g) Tube Insertion Length (mm) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Screw Dimensions T Compatible Tube Outer Diameter D (mm) Double-sided Width (H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.8 Compressed air: 1, water: 0.3 18.8 Compressed air: -5 to 60, water: 5 to 40 Compressed air / water 4.3 12.5 Resin (fire resistant PBT) - 309-4618 R1/4 6 14 1PC 1 FR6-02MW 05720206 1.99 SGD
Shipped after 2018-01-22
23.8 Compression Air: 1Water: 0.3 19.8 Compressed air:-5 to 60Water:5 to 40 Compressed air / water 4.5 - Resin (flame-retardant PBT) 1-1208 309-4740 R1/8 8 14 1PC 1 FR8-01MW 05720197 1.99 SGD
Shipped after 2018-01-25
25.3 Compressedair:1water:0.3 19.3 Compressedair:-5to60water:5-40 Compressedair/water 5.4 - Resin (flame-retardant PBT) 1-1208 309-4766 R1/4 8 14 1PC 1 FR8-02MW 05720181 1.99 SGD
Shipped after 2018-01-29
21.3 Compressed air: 1, water: 0.3 17.3 Compressed air: -5 to 60, water: 5 to 40 Compressed air / water 3.1 - Resin (fire resistant PBT) - 309-4596 R1/8 6 12 1PC 1 FR6-01MW 05720215 2.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products