Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Mail Branch Way

Maximum Working Pressure (Water) (MPa)
0.3
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all>
Product Options
ADD TO CART
Connection Screw Type Weight (g) Connection Thread TRUSCO Part Number Tube Insertion Length (mm) Screw Dimensions T Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screw Type Weight (g) Connection Thread TRUSCO Part Number Tube Insertion Length (mm) Screw Dimensions T Double-sided Width (H)(mm) Dimensions C (phi mm) Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R 24.3 1/8 313-7295 14.6 - 17 17 18 35 52.7 48.7 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-01MYW 05729114 33.99 SGD
Shipped after 2018-01-19
R 35.1 1/4 313-7554 15.4 - 19 20 21 41 59.3 53.3 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-02MYW 05729455 39.99 SGD
Shipped after 2018-01-19
- 19.8 - 313-6965 12.5 R1/4 14 12 13 25 45.9 39.9 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-02MYW 05721082 6.99 SGD
In stock
R 41.8 3/8 313-7597 15.4 - 21 20 21 41 60.3 53.9 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-03MYW 05729491 39.99 SGD
Shipped after 2018-01-19
R 55 1/2 313-7635 15.4 - 21 20 21 41 63.3 55.3 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS12-04MYW 05729552 40.99 SGD
Shipped after 2018-01-19
- 12.2 - 313-6906 12.5 R1/8 12 12 13 25 42.9 38.9 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-01MYW 05720976 5.99 SGD
Shipped after 2018-01-19
R 27.3 1/4 313-7333 14.6 - 17 17 18 35 55.7 49.7 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-02MYW 05729281 35.99 SGD
Shipped after 2018-01-19
- 19.5 - 313-6817 12 R1/4 14 10 10.8 20.8 43.3 37.3 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-02MYW 05721247 6.99 SGD
Shipped after 2018-01-19
- 9.1 - 313-7023 12.5 M5 12 12 13 25 38.4 35.4 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-M5MYW 05721125 6.99 SGD
Shipped after 2018-01-19
R 31 3/8 309-4928 12.5 - 17 12 13 25 47.9 41.5 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-03MYW 05728247 26.99 SGD
In stock
R 18.8 1/4 309-5142 13.7 - 14 14 15 29 49.4 43.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-02MYW 05728274 26.99 SGD
Shipped after 2018-01-19
R 30.7 3/8 309-5185 13.7 - 17 14 15 29 51.4 45 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-03MYW 05728466 27.99 SGD
Shipped after 2018-01-19
- 19.8 - 313-7163 13.7 R1/4 14 14 15 29 49.4 43.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-02MYW 05721466 6.99 SGD
In stock
- 33 - 313-6990 12.5 R3/8 17 12 13 25 47.9 41.5 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F6-03MYW 05721502 6.99 SGD
Shipped after 2018-01-19
- 25.4 - 313-6043 14.6 R1/8 17 17 18 35 52.7 48.7 10   1pc 1 F10-01MYW 05722044 7.99 SGD
Shipped after 2018-01-19
- 57 - 313-6205 14.6 R1/2 21 17 18 35 59.7 51.7 10   1pc 1 F10-04MYW 05722507 9.99 SGD
Shipped after 2018-01-19
- 43.8 - 313-6345 15.4 R3/8 21 20 21 41 60.3 53.9 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-03MYW 05722595 9.99 SGD
In stock
- 15.9 - 313-7104 13.7 R1/8 14 14 15 29 46.4 42.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-01MYW 05721387 6.99 SGD
Shipped after 2018-01-19
- 28.5 - 313-6094 14.6 R1/4 17 17 18 35 55.7 49.7 10   1pc 1 F10-02MYW 05722035 7.99 SGD
Shipped after 2018-01-19
- 34.5 - 313-6159 14.6 R3/8 17 17 18 35 56.7 50.3 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F10-03MYW 05722211 8.99 SGD
Shipped after 2018-01-23
- 32.5 - 313-7210 13.7 R3/8 17 14 15 29 51.4 45 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F8-03MYW 05721563 6.99 SGD
Shipped after 2018-01-19
- 58 - 313-6396 15.4 R1/2 21 20 21 41 63.3 55.3 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-04MYW 05722762 9.99 SGD
In stock
- 39.4 - 313-6281 15.4 R1/4 19 20 21 41 59.3 53.3 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F12-02MYW 05722516 9.99 SGD
Shipped after 2018-01-19
R 33 3/8 313-7376 14.6 - 17 17 18 35 56.7 50.3 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-03MYW 05729333 35.99 SGD
Shipped after 2018-01-19
R 53.7 1/2 313-7414 14.6 - 21 17 18 35 59.7 51.7 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS10-04MYW 05729604 41.99 SGD
Shipped after 2018-01-19
- 9.7 - 313-6779 12 R1/8 10 10 10.8 20.8 39.3 35.3 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-01MYW 05720915 5.99 SGD
Shipped after 2018-01-19
- 6.6 - 313-6841 12 M5 10 10 10.8 20.8 35.8 32.8 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F4-M5MYW 05721091 6.99 SGD
Shipped after 2018-01-19
M 6.3 M5X0.8 313-7821 12 - 10 10 10.8 20.8 35.8 32.8 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-M5MYW 05727197 22.99 SGD
Shipped after 2018-01-19
R 18.4 1/4 313-7783 12 - 14 10 10.8 20.8 43.3 37.3 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-02MYW 05727793 24.99 SGD
Shipped after 2018-01-19
R 18.8 1/4 309-4880 12.5 - 14 12 13 25 45.9 39.9 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-02MYW 05727942 25.99 SGD
Shipped after 2018-01-19
R 9.3 1/8 313-7741 12 - 10 10 10.8 20.8 39.3 35.3 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS4-01MYW 05727294 22.99 SGD
Shipped after 2018-01-19
M 8.7 M5X0.8 309-4961 12.5 - 12 12 13 25 38.4 35.4 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-M5MYW 05727364 23.99 SGD
Shipped after 2018-01-19
R 11.4 1/8 313-7937 12.5 - 12 12 13 25 42.9 38.9 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS6-01MYW 05727574 23.99 SGD
Shipped after 2018-01-19
R 15 1/8 309-5100 13.7 - 14 14 15 29 46.4 42.4 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FS8-01MYW 05728073 25.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products