Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Weight (g) Vacuum Pressure (kPa) Material (Body) Color (Body) TRUSCO Part Number Fluid Compatible Tube Outer Diameter D (mm) Maximum Working Pressure (MPa) Fluid Temperature (Degree C) Compatible Tube Outside Diameter Working Pressure Maximum Allowable Working Pressure (Compressed Air) (MPa) 2014 TRUSCO Published Page Tube Insertion Length (mm) Conformity Tube Outside Diameter (phi mm) Dimensions C (phi mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) Vacuum Pressure (kPa) Material (Body) Color (Body) TRUSCO Part Number Fluid Compatible Tube Outer Diameter D (mm) Maximum Working Pressure (MPa) Fluid Temperature (Degree C) Compatible Tube Outside Diameter Working Pressure Maximum Allowable Working Pressure (Compressed Air) (MPa) 2014 TRUSCO Published Page Tube Insertion Length (mm) Conformity Tube Outside Diameter (phi mm) Dimensions C (phi mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.1 -100 Resin (flame-retardant PBT) Black 158-6076 - - Compression Air: 1 Water: 0.3 - phi4mm - 1 1-1213 - 4 - Compressed air / water   1PC 1 FR4-00UL 02122416 3.99 SGD
In stock
- 33.6 - - - 275-6421 - 16x16 - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - 1-1213 - - - -   1PC 1 FR16-00ULW 36986284 9.99 SGD
In stock
- 33.6 - - - 223-0046 - 16x16 - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - 1-1213 - - - -   1PC 1 FR16-00UL 36986266 9.99 SGD
In stock
19.8 5.3 -100 Resin (flame-retardant PBT) White 158-6157 Compressed air, water - Compressed air: 1 Water: 0.3 - phi10mm - 1 - 14.6 10 17 Compressed air / water   1PC 1 FR10-00ULW 02122197 4.99 SGD
Shipped after 2018-06-27
- 2.1 -100 Resin (flame-retardant PBT) White 158-6122 Compressed air, water - Compressed air: 1 Water: 0.3 - phi4mm - 1 - - 4 - Compressed air / water   1PC 1 FR4-00ULW 02122425 3.99 SGD
In stock
17.8 3.2 -100 Resin (flame-retardant PBT) White 158-6149 Compressed air, water - Compressed air: 1 Water: 0.3 - phi8mm - 1 - 13.7 8 14 Compressed air / water   1PC 1 FR8-00ULW 02122732 3.99 SGD
In stock
15.8 2.2 -100 Resin (flame-retardant PBT) White 158-6131 Compressed air, water - Compressed air: 1 Water: 0.3 - phi6mm - 1 - 12.5 6 12 Compressed air / water   1PC 1 FR6-00ULW 02122574 3.99 SGD
In stock
- 6.6 -100 Resin (flame-retardant PBT) White 158-6165 Compressedair,water - Compressedair:1water:0.3 - phi12mm - 1 1-1213 - 12 - Compressedair/water *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR12-00ULW 02122337 5.99 SGD
Shipped after 2018-06-29
- 5.3 -100 Resin (flame resistant PBT) Black 158-6106 Compressed air and water - Compressed air: 1 water: 0.3 - phi10mm - 1 - - 10 - Compressed air / water   1PC 1 FR10-00UL 02122181 4.99 SGD
In stock
- 6.6 -100 Resin (flame resistant PBT) Black 158-6114 Compressed air and water - Compressed air: 1 water: 0.3 - phi12mm - 1 - - 12 - Compressed air / water   1PC 1 FR12-00UL 02122321 5.99 SGD
In stock
- 2.3 -100 Resin (fire resistant PBT) Black 158-6084 Compressed air / water - Compressed air: 1 water: 0.3 - phi6mm - 1 - - 6 - Compressed air / water   1PC 1 FR6-00UL 02122565 3.99 SGD
In stock
- 3.2 -100 Resin (fire resistant PBT) Black 158-6092 Compressed air / water - Compressed air: 1 water: 0.3 - phi8mm - 1 - - 8 - Compressed air / water   1PC 1 FR8-00UL 02122723 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For aquarium pod connection
5
From Japan
On 2014-01-30 14:41:06
I use it in hydroponic cultivation. We made several 1000 pc of pods detachable. It is to make it possible to replenish the aqueous solution at one place and freely change the cultivation tank. Of course water leakage is 0. There was no problem even in the outdoor desert situation. Besides polyurethane tube and grommet are used.
This review is about item#02122732.

Related Products